DESCRIPTION

  • 10 year limited tank and parts warranty
  • Audible alarm with top mounted beacon alarm light
  • For indoor/outdoor use (Nema 4X)
  • Operates 115/230 V pumps from 0-20A
  • Top-mounted T&P valve
  • pull-out disconnect for simplex system

Zoeller 10 in. Single Phase Simulated Control Panel

Z100125

Volts:

SPECIFICATIONS

AMP
20
Capacity
320 cu in
Depth
4 in
Height
10 in
Length
10 in
NEMA Specifications
NEMA 4x
Power Source
Electric
UL Listed
Yes
Volts
115/208/230V

Starting at
Call for Pricing
  • QUANTITY