13A 20 ft. Plastic 115V Pump Switch for N Models 53, 55, 57, 59, 98, 137, 139, 140, 264, 266, 267, 268, and 282

You last purchased this on
 
Zoeller Pump Co

13A 20 ft. Plastic 115V Pump Switch for N Models 53, 55, 57, 59, 98, 137, 139, 140, 264, 266, 267, 268, and 282

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

13A 20 ft. Plastic 115V Pump Switch for N Models 53, 55, 57, 59, 98, 137, 139, 140, 264, 266, 267, 268, and 282

  • Fast #
  • Part #Z100063
  • Item #800573
  • Manufacturer Part #10-0063
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mechanically activated with heavy-duty contacts
  • Directly controls non-automatic pumps
  • Piggyback float switch
  • Not sensitive to rotation or turbulence
  • Requires Certification

Specifications

AMP:
13
Brand Model Compatibility:
N Models 53, 55, 57, 59, 98, 137, 139, 140, 264, 266, 267, 268, and 282
CSA Certified:
Yes
Cord Length:
20 ft
Length:
8 in
Material:
Plastic
Material Type:
PVC, Polypropylene
Power Source:
AC
Volts:
115V
Width:
5 in