3/10 HP 115V Cast Iron Crawl Space Sump Pump

You last purchased this on
 
Zoeller Pump Co

3/10 HP 115V Cast Iron Crawl Space Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

3/10 HP 115V Cast Iron Crawl Space Sump Pump

  • Fast #
  • Part #Z1080001
  • Item #1235899
  • Manufacturer Part #108-0001
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Helps eliminate water and dampness, mold and fungus, moisture damage, odor and water pooling
  • System includes automatic pump, 24' hose and tank assembly
  • Designed for installations in crawlspaces
  • Requires Certification

Specifications

AMP:
9.7
Automatic Shut-Off:
Yes
Connection Type:
FPT
Cord Length:
25 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Height:
22-1/4 in
Horsepower:
3/10 hp
Impeller:
Plastic
Length:
16-1/4 in
Maximum Feet of Head:
19.25
Maximum Temperature:
104
Product Type:
Submersible
Pump Body Material:
Cast Iron
Pump Phase:
1
Volts:
115V
Width:
16-1/4 in