115 V Single Port Drain Pump System with Polypropylene Basin & Lid

You last purchased this on
 
Zoeller Pump Co

115 V Single Port Drain Pump System with Polypropylene Basin & Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

115 V Single Port Drain Pump System with Polypropylene Basin & Lid

  • Fast #
  • Part #Z1350005
  • Item #2967977
  • Manufacturer Part #135-0005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 1/2 HP
  • 2 in inlet
  • Automatic
  • Internal discharge pipe to lid
  • Automatic pumps with tank cord seals and all hardware for easy assembly
  • Polyethylene basin and lid
  • Cast iron
  • 1/2 in solids capacity with no filters
  • Check valve
  • Requires Certification

Specifications

AMP:
8.5
Application:
Water
Built-In Grinder:
No
CSA Certified:
CSA 22.2 108
Cable Length (ft):
20 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
15-1/4 in
Horsepower:
4/10 hp
Length:
15-1/4 in
Material:
Cast Iron, Stainless Steel
Maximum Feet of Head:
30
Maximum Temperature:
130
Power Source:
AC
Pump Body Material:
Cast Iron
Pump Phase:
1
Volts:
115V
Width:
15 in