115/200/230 V Duplex Control Panel with 3-Float

This product has been replaced by

Zoeller Grey Polycarbonate Pump Control Panel
Zoeller Pump Co 20A Polycarbonate Pump Control Panel
Manufacturer Part #32354-0001
You last purchased this on
 
Zoeller Pump Co

115/200/230 V Duplex Control Panel with 3-Float

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Zoeller Grey Polycarbonate Pump Control Panel
Zoeller Pump Co 20A Polycarbonate Pump Control Panel
Manufacturer Part #32354-0001
Zoeller Pump Co

115/200/230 V Duplex Control Panel with 3-Float

  • Fast #
  • Part #Z100093
  • Item #872505
  • Manufacturer Part #10-0093
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For indoor/outdoor use (Nema 4X)
  • Eliminates down time from a single pump failure
  • Operates 115/230V pumps from 0-20A
  • Automatically alternates two pumps
  • Requires Certification

Specifications

AMP:
20
Brand Model Compatibility:
Duplex Pump System Control Panel - Single Phase
Capacity:
720 cu in
Depth:
6 in
Height:
22 in
Length:
19 in
Material:
Fiberglass
NEMA:
NEMA 4x
Power Source:
AC
UL Listed:
Yes
Volts:
115/200/230V
Width:
9-1/2 in