DESCRIPTION

  • Effluent, dewatering pump
  • Handles 5/8" solids

Zoeller 115V 1/2 HP Cast Iron Non Auto Effluent Pump

Z1370002

Cord Length:

15 ft

SPECIFICATIONS

AMP
10.7
Coating
Epoxy;Powder-Coated
Cord Length
15 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
93 gpm
Horsepower
1/2 hp
Impeller
Cast Iron Vortex
Length
12-1/4 in
Material
Cast Iron
Maximum Feet of Head
25
Maximum Temperature
130
Power Source
AC
Pump Application
Effluent
Pump Phase
1
RPM
1750
UL Listed
Yes
Volts
115V
Width
12-1/4 in

Starting at
$425.04
EACH
  • QUANTITY