DESCRIPTION

  • Corrosion-resistant, powder coated epoxy finish
  • Entire unit pressure-tested after assembly
  • Float-operated, submersible, 2 pole mechanical switch & variable level, long-cycle systems available
  • No screens to clog
  • No sheet metal parts to rust or corrode
  • Oil-filled, hermetically-sealed, automatic reset thermal overload protected motor
  • Solid, buoyant, polypropylene float
  • Stainless steel screws, switch arm, guard and handle
  • Upper and lower sleeve bearings running in bath of oil
  • Watertight, neoprene square ring between motor and pump housing

Zoeller 115V 1/3 HP Auto Cast Iron Sump Pump

Z530016

Cord Length:

25 ft

SPECIFICATIONS

AMP
9.7
Cord Length
25 ft
Discharge
1-1/2 in
End Connection 1
NPT
Flow Rate
43 gpm
Height
10-1/16 in
Horsepower
1/3 hp
Impeller
Non-clogging vortex
Length
10-3/32 in
Material
Bronze, Cast Iron, Plastic
Pump Application
Solids
Pump Body Material
Cast Iron
Pump Phase
1.000
RPM
1550
UL Listed
Yes
Volts
115V
Width
10-3/32 in

Starting at
$232.85
EACH
  • QUANTITY