1-1/2 in. 115V 13A 1 hp 86 gpm NPT Cast Iron Effluent Pump
Flow-Mate 1-1/2 in. 115V 13A 1 hp 86 gpm NPT Cast Iron Effluent Pump
Frequently Purchased Together
Product Details
- These pumps are especially suited for harsh environments
- Zoeller’s cool run design and corrosion-resistant, powder coated epoxy finish add up to a long-lasting, trouble-free product
- In high head dewatering or effluent applications where pumping performance is critical, this robust family of pumps is known for reliability, durability and performance
- Made in USA
- 100% Factory tested
Specifications
- AMP:
- 13, 6
- Built-In Grinder:
- No
- Coating:
- Epoxy
- Collection:
- Flow-Mate
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 86 gpm
- Height:
- 12-13/32 in
- Horsepower:
- 1 hp
- Maximum Feet of Head:
- 74
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V