DESCRIPTION

  • Assembled with stainless steel bolts
  • Corrosion-resistant, powder coated epoxy finish
  • Non-clogging, engineered thermoplastic, vortex impeller design
  • Stainless steel lifting handle
  • Upper sleeve bearing and lower ball bearing running in bath of oil

Zoeller 115V 10 Amp Manual Effluent Pump

Z1530002

Horsepower:

SPECIFICATIONS

AMP
10.5
Discharge
1-1/2 in
End Connection 1
NPT
Horsepower
1/2 hp
Impeller
Non-clogging engineered plastic vortex
Length
10-3/32 in
Material
Cast Iron
Pump Phase
1.000
Volts
115V
Width
10-3/32 in

Starting at
$416.73
EACH
  • QUANTITY