1-1/2 in. 1/2 HP Submersible Effluent Pump

You last purchased this on
 
Zoeller Pump Co

1-1/2 in. 1/2 HP Submersible Effluent Pump

  • Fast #
  • Part #Z1610001
  • Item #873910
  • Manufacturer Part #161-0001
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

1-1/2 in. 1/2 HP Submersible Effluent Pump

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • Handles 3/4" solids
  • Carbon and ceramic shaft seal
  • 100% factory tested under water to ensure quality and reliability
  • Requires Certification

Specifications

AMP:
15.5
CSA Certified:
Yes
Coating:
Epoxy, Powder Coated
Connection Type:
FPT
Cord Length:
20 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Flow Rate:
100 gpm
Height:
21-1/4 in
Horsepower:
1/2 hp
Product Type:
Effluent Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
115V
Width:
11-3/4 in