DESCRIPTION

  • Adjustable/variable level
  • Designed for effluent, sewage and dewatering applications
  • Float constructed of durable PVC/polypropylene encasing variable level switch
  • Includes mounting clip
  • Simple installation
  • Vertical piggyback float switch, ideal for narrow diameter basins

Zoeller 115V 13 1Ph Piggyback Float Switch

Z100034

AMP:

13

SPECIFICATIONS

AMP
13
Material
Plastic
Material Type
PVC
Maximum Temperature
140
Power Source
AC
Volts
115V

Starting at
$51.02
EACH
  • QUANTITY