DESCRIPTION

  • Carbon and ceramic shaft seal
  • Engineered plastic base on model 270
  • Neoprene square ring & gasket
  • Not affected by materials normally found in drainage and sewage pumps
  • Oil-filled, hermetically-sealed, automatic reset thermal overload protected motor
  • Stainless steel screws, bolts and handle

Zoeller Waste Mate 115V 1Ph Cast Iron Submersible/Effluent Sewage Pump

Z2700002

Horsepower:

1 hp

SPECIFICATIONS

AMP
15
Built-In Grinder
No
CSA Certified
Yes
Collection
Waste Mate
Cord Length
20 ft
Discharge
2 in
End Connection 1
NPT
Flow Rate
132 gpm
Height
15 in
Horsepower
1 hp
Impeller
Non-Clogging Engineered Plastic Vortex
Length
13-1/16 in
Material
Cast Iron
Pump Application
Effluent
Pump Phase
1
RPM
3450
Volts
115V
Width
9-1/2 in

Starting at
$658.6
EACH
  • QUANTITY