DESCRIPTION

  • Carbon and ceramic rotary seal
  • Efficient heat sink for heat dissipation
  • Factory tested after assembly
  • Glass-filled polypropylene base and pump housing with no screen
  • Oil-filled, hermetically-sealed motor with automatic reset thermal overload protection
  • Reliable tethered float switch
  • Rugged, cast iron motor housing with corrosion-resistant, baked-on enamel finish
  • Stainless steel screws and hardware
  • Watertight, neoprene seal between motor and cover

Zoeller 115V 1Ph Wm49 Sump Pump

Z490005

Horsepower:

1/4 hp

SPECIFICATIONS

AMP
3.8
Cord Length
9 ft
Discharge
1-1/2 in
End Connection 1
NPT
Flow Rate
32 gpm
Horsepower
1/4 hp
Impeller
Engineered Plastic
Length
8-3/32 in
Material
Plastic
Pump Phase
1.000
RPM
3450
Volts
115V
Width
8-3/32 in

Starting at
$154.31
EACH
  • QUANTITY