DESCRIPTION

  • Effluent or dewatering pump
  • Motor is sealed to protect it against the environment
  • These pumps are rugged and have no sheet metal to rust or corrode

Zoeller Model 98 115V Auto Effluent Submersible Sump Pump

Z980001

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
9.4
Collection
Model 98
Cord Length
15 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
72 gpm
Horsepower
1/2 hp
Impeller
Non-Clogging Engineered Plastic Vortex
Length
10-1/8 in
Material
Cast Iron
Maximum Feet of Head
20
Pump Application
Sump
Pump Phase
1
RPM
1725
UL Listed
Yes
Volts
115V
Width
10-1/8 in

Starting at
$284.17
EACH
  • QUANTITY