115V 2/5 hp 90 gpm Polyethylene Sewage Pump and Basin System with 20 ft. Cord
912 Series 115V 2/5 hp 90 gpm Polyethylene Sewage Pump and Basin System with 20 ft. Cord
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Operates with an adjustable piggy back switch
- Handles up to 2" solids
- Corrosion resistant finish
- Polyethylene basin
- Maximum temperature rating of 130°F
Specifications
- AMP:
- 8.5
- Built-In Grinder:
- No
- Capacity:
- 41 gal
- Collection:
- 912 Series
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 90 gpm
- Height:
- 25-5/8 in
- Horsepower:
- 2/5 hp
- Impeller:
- Non-Clogging Vortex
- Length:
- 28 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 45.6
- Maximum Temperature:
- 130
- Power Source:
- Electric
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 2800
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 56 lb
- Width:
- 26-1/2 in