DESCRIPTION

  • Corrosion-resistant, powder coated epoxy finish
  • Float-operated, submersible, 2 pole mechanical switch & variable level, long-cycle systems available
  • No screens to clog
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • Watertight, neoprene square ring between motor and pump housing

Zoeller 115V Cast Iron Auto Sump Pump

Z570001

Horsepower:

3/10 hp

SPECIFICATIONS

AMP
9.7
Discharge
1-1/2 in
End Connection 1
NPT
Horsepower
3/10 hp
Impeller
Non-Clogging Cast Iron Vortex
Length
10-3/32 in
Material
Cast Iron
Pump Application
Solids
Pump Phase
1
Volts
115V
Width
10-3/32 in

Starting at
$218.07
EACH
  • QUANTITY