DESCRIPTION

  • Heavy duty constructed housing and base
  • No strainer to deteriorate, replace, or clean
  • Non-corrosive shaft
  • Permanently lubricated and thermal overload protected
  • Reliable positive displacement switch

Zoeller 115V Cast Iron Automatic Pedestal Pump Model M82

Z820001

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
5.7
CSA Certified
Yes
Discharge
1-1/2 in
End Connection 1
FPT
Height
31-3/4 in
Horsepower
1/3 hp
Impeller
Non-clogging Engineered Thermoplastic
Material
Plastic
Material Type
Thermoplastic
Pump Body Material
Cast Iron
RPM
1725
UL Listed
Yes
Valve Size
1 1/2 in
Volts
115V
Width
9-11/20 in

Starting at
$262.7
EACH
  • QUANTITY