DESCRIPTION

  • Automatic units feature a permanently mounted 2 pole mechanical float switch
  • Completely submersible
  • Handles 2" solids
  • The body is powder coated for corrosion resistance
  • This pump provides reliable service for residential and small commercial applications
  • Watertight and dust tight

Zoeller Waste Mate 115V Cast Iron Manual Sewage Pump

Z2670002

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
10.4
Built-In Grinder
No
CSA Certified
Yes
Coating
Epoxy
Collection
Waste Mate
Cord Length
15 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
128 gpm
Height
14-1/32 in
Horsepower
1/2 hp
Impeller
Non-Clogging Engineered Plastic Vortex
Length
13-1/16 in
Material
Cast Iron
Maximum Feet of Head
22
Maximum Temperature
104
Power Source
AC
Pump Application
Sewage
Pump Phase
1
RPM
1725
UL Listed
No
Volts
115V
Width
11-11/50 in

Starting at
$416.25
EACH
  • QUANTITY