DESCRIPTION

  • Available as a manual controlled pump or a float operated for automatic control of pumping ensuring that the pit stays dry
  • For dewatering or light effluent pumping
  • Handles 1/2" solids

Zoeller Model 53 115V Cast Iron Non Auto Effluent Submersible Pump

Z530002

Horsepower:

1/3 hp

SPECIFICATIONS

Collection
Model 53
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
43 gpm
Horsepower
1/3 hp
Impeller
Non-Clogging Vortex
Length
10-3/32 in
Material
Cast Iron
Maximum Feet of Head
15
Pump Application
Sump
RPM
1550
UL Listed
Yes
Volts
115V
Width
10-3/32 in

Starting at
$183.88
EACH
  • QUANTITY