DESCRIPTION

  • Handles 3/4" solids
  • Ideal for septic systems or wherever effluent needs to be pumped at higher heads

Zoeller 115V Cast Iron Submersible Pump

Z1630002

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
15
Coating
Epoxy;Powder-Coated
Cord Length
20 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
60 gpm
Horsepower
1/2 hp
Impeller
Bronze Vortex
Length
12-3/4 in
Material
Cast Iron
Maximum Temperature
130
Power Source
AC
Pump Application
Effluent
Pump Phase
1
RPM
3450
UL Listed
Yes
Volts
115V
Width
12-3/4 in

Starting at
$888.89
EACH
  • QUANTITY