DESCRIPTION

  • Automatic pumps with tank cord seals and all hardware for easy assembly
  • Automatic, float operated mechanical switch
  • Built in strainer
  • Non-clogging vortex impeller
  • Passes 1/2" spherical solids and laundry lint

Zoeller 115V Drain Pump-Package

Z1050010

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
9.7
Cord Length
9 ft
Discharge
1-1/2 in
End Connection 1
NPT
Flow Rate
43 gpm
Height
12-1/2 in
Horsepower
1/3 hp
Material
Cast Iron
Phase
Single Phase
RPM
1550
UL Listed
Yes
Volts
115V
Width
11-3/4 in

Starting at
$441.68
EACH
  • QUANTITY