DESCRIPTION

  • Alert maintenance personnel of high water or oil detected conditions
  • Audible and Light alarms with dry contacts
  • Designed to help protect environment and equipment from the dispersion of oils and/or hydrocarbons
  • Discharge: 1 1/2"
  • End Connection: NPT
  • For use in elevator sumps, transformer vaults, manufacturing facilities
  • Material: Cast Iron
  • Phase: 1
  • Preset "on" and "off" points differentiates oil and water
  • Volts: 115V

Zoeller 115V Effluent Pump with Switch Accessory

Z9400005

Horsepower:

3/10 hp

SPECIFICATIONS

AMP
9.7
Discharge
1-1/2 in
End Connection 1
NPT
Height
12-1/4 in
Horsepower
3/10 hp
Material
Cast Iron, Stainless Steel
Volts
115V
Width
10-1/16 in

Starting at
$2343.27
EACH
  • QUANTITY