DESCRIPTION

  • Carbon/Ceramic mechanical shaft seals
  • Oil-filled and hermetically-sealed, automatic reset thermal overload protection
  • Stainless steel bolts and lifting handle

Zoeller 115V Effluent Pump With Variable Level Float Switch

Z1400005

Horsepower:

SPECIFICATIONS

AMP
13
Cord Length
20 ft
Discharge
1-1/2 in
End Connection 1
NPT
Flow Rate
86 gpm
Horsepower
1 hp
Impeller
Engineered Thermoplastic
Length
10-3/16 in
Pump Application
Effluent
RPM
3450
Volts
115V
Width
10-3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$613.54
EACH
  • QUANTITY