DESCRIPTION

  • Carbon/Ceramic mechanical shaft seals
  • Oil-filled and hermetically-sealed, automatic reset thermal overload protection
  • Stainless steel bolts and lifting handle
  • Upper sleeve and lower ball bearing running in bath of oil

Zoeller 115V Effluent Pump

Z1400002

Horsepower:

1 hp

SPECIFICATIONS

AMP
13
Cord Length
20 ft
Discharge
1-1/2 in
End Connection 1
NPT
Flow Rate
86 gpm
Horsepower
1 hp
Impeller
Engineered Thermoplastic
Length
10-3/16 in
Material
Cast Iron
Pump Application
Effluent
Pump Phase
1.000
RPM
3450
Volts
115V
Width
10-3/16 in

Starting at
$578.43
EACH
  • QUANTITY