DESCRIPTION

  • Assembled with stainless steel bolts
  • Corrosion-resistant, powder coated epoxy finish
  • Non-clogging, engineered thermoplastic, vortex impeller design
  • Stainless steel lifting handle
  • Upper sleeve bearing and lower ball bearing running in bath of oil

Zoeller 115V High Head Effluent Pump With Variable Level Float Switch

Z150005

Horsepower:

SPECIFICATIONS

Discharge
1-1/2 in
Horsepower
1/3 hp
Impeller
Non-clogging engineered plastic vortex
Length
10-3/32 in
Material
Cast Iron
Pump Phase
1.000
Volts
115V
Width
10-3/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$320.63
EACH
  • QUANTITY