DESCRIPTION

  • Assembled with stainless steel bolts
  • Corrosion-resistant, powder coated epoxy finish
  • Non-clogging, engineered thermoplastic, vortex impeller design
  • Stainless steel lifting handle
  • Upper sleeve bearing and lower ball bearing running in bath of oil

Zoeller 115V High Head Effluent Pump

Z150002

Horsepower:

SPECIFICATIONS

AMP
6
Discharge
1-1/2 in
End Connection 1
NPT
Horsepower
1/3 hp
Length
10-3/32 in
Material
Cast Iron
Volts
115V
Width
10-3/32 in

Starting at
$280.9
EACH
  • QUANTITY