115V Indoor or Outdoor Alarm System

You last purchased this on
 
Zoeller Pump Co

115V Indoor or Outdoor Alarm System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

115V Indoor or Outdoor Alarm System

  • Fast #
  • Part #Z100682
  • Item #873764
  • Manufacturer Part #10-0682
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Horn is rated 85 decibels at 10 ft
  • Pre-mounted terminal block with connections for pump and float switch
  • Automatic alarm reset, horn silence switch and alarm test switch
  • A low battery chirp feature indicates when the battery should be replaced
  • The all new Apak® alarm is more compact and easier to install
  • A green “POWER ON" light indicates 120V primary power to the alarm
  • Power connections are field-wired and 115V power cord with water-tight cord connector
  • 20 ft alarm (12V) tethered switch
  • Made in USA
  • A red “ALARM" light indicates a high-level condition
  • Requires Certification

Specifications

CSA Certified:
CSA C22.2
Cord Length:
6 ft
Decibel Rating (dB):
85 dB
Depth:
3 in
Height:
6-1/2 in
Length:
8 in
Material:
Plastic
NEMA:
NEMA 3R
Power Source:
Electric
Product Type:
Deluxe
UL Listed:
UL 508
Volts:
120V
Width:
4-1/2 in