DESCRIPTION

  • Corrosion resistant finish
  • Durable construction, no sheet metal parts to rust or corrode
  • Non-clogging vortex impeller
  • Oil filled and hermetically sealed
  • Provides great heat dissipation from the motor, ensuring a long service life

Zoeller Waste Mate 115V Non Automatic Cast Iron Sewage Pump

Z2820002

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
10.3
Built-In Grinder
No
CSA Certified
Yes
Collection
Waste Mate
Cord Length
50 ft
Discharge
2 in
End Connection 1
NPT
Flow Rate
123 gpm
Height
18-13/16 in
Horsepower
1/2 hp
Impeller
Non-clogging vortex
Length
13-9/16 in
Material
Cast Iron
Phase
Single Phase
Pump Application
Solids
Pump Phase
1
Volts
115V
Width
10 in

Starting at
$786.25
EACH
  • QUANTITY