DESCRIPTION

Zoeller 115V Sewage Pump

Z3920002

Horsepower:

1 hp

SPECIFICATIONS

Built-In Grinder
No
Height
11-3/4 in
Horsepower
1 hp
Length
14-3/4 in
Pump Phase
1
UL Listed
No
Volts
115V

Starting at
$885.23
EACH
  • QUANTITY