DESCRIPTION

  • Audible alarm with top mounted beacon alarm light
  • Automatically alternates two pumps
  • For indoor/outdoor use (Nema 4X)
  • Operates 208/230/460V pumps from 4.0-6.3

Zoeller 12 x 6 in. Control Panel for 3-Phase Pumps

Z101108

Volts:

200/230/460V

SPECIFICATIONS

Brand Model Compatibility
Zoeller 3 Phase Pumps
Capacity
1,008 cu in
Depth
6 in
Height
14 in
Length
14 in
NEMA Specifications
NEMA 4x
Power Source
Electric
UL Listed
Yes
Volts
200/230/460V

Starting at
$1912.95
EACH
  • QUANTITY