Zoeller
120V Alarm System With Lght Panel & Float
Part #Z101494 | Item #2334453 | Manufacturer Part #10-1494
Volts:
120VProduct Details
- Auto reset solid state alarm
- NEMA 1 non-corrosive enclosure for indoor use
- Manual shut off
- Float operates on 12VAC
- Float switch with 15' cable included
- Horn is rated at 86 decibels at 10'
- Auxiliary dry contacts
Documents
Specifications
CSA Certified: CSA C22.2 No. 205
Length: 7-1/2 in
Material: Plastic
Power Source: [Battery, Electric]
UL Listed: Yes
Volts: 120V
Width: 4-1/2 in