5A 15 ft. Plastic 115/230V Pump Switch for BN267

You last purchased this on
 
Zoeller Pump Co

5A 15 ft. Plastic 115/230V Pump Switch for BN267

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

5A 15 ft. Plastic 115/230V Pump Switch for BN267

  • Fast #
  • Part #Z100743
  • Item #1235575
  • Manufacturer Part #10-0743
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Float is constructed of durable PVC/polypropylene plastic encasing variable level switch
  • Requires Certification

Documents


Specifications

AMP:
5
Brand Model Compatibility:
BN267
Cord Length:
15 ft
Length:
8 in
Material:
Plastic
Material Type:
PVC, Polypropylene
Volts:
250V
Width:
5 in