DESCRIPTION

  • 100% factory tested
  • Amps: 10.4
  • Automatic
  • Discharge: 2" female & 3" male
  • Durable cast construction; cast iron switch case, motor, pump housing and base
  • End Connection: NPT
  • Non-clogging engineered plastic vortex impeller design
  • Powder coated epoxy finish
  • Sewage or dewatering pump
  • Waste Mate

Zoeller Waste Mate 128 gpm Automatic Sewage Pump

Z2680001

Horsepower:

SPECIFICATIONS

AMP
10.4
Built-In Grinder
No
CSA Certified
Yes
Coating
Epoxy;Powder-coated
Collection
Waste Mate
Cord Length
10 ft
Discharge
2 in x 3 in
End Connection 1
NPT
Flow Rate
128 gpm
Height
14-1/32 in
Horsepower
1/2 hp
Impeller
Plastic
Material
Cast Iron
Pump Application
Sewage
Pump Phase
1
RPM
1725
UL Listed
Yes
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY