12V Charger Control Assembly

You last purchased this on
 
Zoeller Pump Co

12V Charger Control Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

12V Charger Control Assembly

  • Fast #
  • Part #Z152899
  • Item #4781944
  • Manufacturer Part #152899
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • LED status indicators
  • Automatic recharging
  • Use to maintain the battery in a ready state and recharge the battery after use when power is restored
  • Microprocessor controlled
  • Requires Certification

Specifications

AMP:
10
Brand Model Compatibility:
507
Built-In Grinder:
No
Cover Included:
No
Height:
10 in
Length:
13 in
NSF Certified:
No
Power Source:
DC
Product Type:
Charger
UL Listed:
No
Volts:
12V
Width:
7 in