DESCRIPTION

  • Directly controls non-automatic pumps
  • Mechanically activated with heavy-duty contacts
  • Not sensitive to rotation or turbulence
  • Piggyback float switch

Zoeller 13 A Piggyback Float Switch

Z100055

Volts:

115V

SPECIFICATIONS

AMP
13
CSA Certified
Yes
Power Source
AC
Volts
115V

Starting at
$43.17
EACH
  • QUANTITY