1/3 HP 115V Cast Iron Submersible Sump Pump
1/3 HP 115V Cast Iron Submersible Sump Pump
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rugged cast iron motor housing
- Corrosion-resistant, powder coated epoxy paint
- Reliable integrated vertical switch
- 2-year warranty
- Engineered plastic base
- 100% factory tested
Specifications
- AMP:
- 5.5
- Automatic Shut-Off:
- Yes
- CSA Certified:
- Yes
- Cord Length:
- 9 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 13-3/4 in
- Horsepower:
- 1/3 hp
- Impeller:
- Plastic
- Length:
- 10 in
- Maximum Feet of Head:
- 18
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 6-1/2 in/Turn-off 2-1/2 in
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 7-3/4 in