DESCRIPTION

  • Adjustable/variable level
  • Designed for effluent, sewage and dewatering applications
  • Float constructed of durable PVC/polypropylene encasing variable level switch
  • Includes mounting clip
  • Simple installation
  • Vertical piggyback float switch, ideal for narrow diameter basins

Zoeller 13A Float Switch

Z100035

Volts:

230V

SPECIFICATIONS

AMP
13
CSA Certified
Yes
Material
Plastic
Material Type
Polypropylene, PVC
Maximum Temperature
140
NSF Certified
No
UL Listed
Yes
Volts
230V

Starting at
$51.02
EACH
  • QUANTITY