Zoeller
14 in. Extension Kit
Part #Z102123 | Item #3179375 | Manufacturer Part #10-2123
Height:
14 inProduct Details
- Qwik Jon® Ultima
- Allows the Qwik Jon® Ultima to be placed behind a wall
- Two couplings provided for easy installation
- Residential and commercial applications
Specifications
Height: 14 in
Length: 8 in
Material: Plastic
NSF Certified: No
Width: 8 in