DESCRIPTION

  • Directly controls non-automatic pumps
  • Mechanically activated with heavy-duty contacts
  • Not sensitive to rotation or turbulence
  • Piggyback float switch

Zoeller 15 A Piggyback Float Switch

Z100033

Volts:

230V

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Power Source
AC
Volts
230V

Starting at
$89.28
EACH
  • QUANTITY