15 ft. Stainless Steel Lift Cables
15 ft. Stainless Steel Lift Cables
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used on Grinder Pump
Documents
Specifications
- Height:
- 9 in
- Length:
- 15 ft
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Lift Cable
- Width:
- 7 in