DESCRIPTION

  • Adjustable variable level
  • Can be used on simplex controls
  • Converts non-automatic pump to automatic
  • Designed for effluent, sewage and dewatering applications

Zoeller 15A Float Switch

Z100705

Volts:

115V

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Material
Plastic
Material Type
Polypropylene, PVC
Maximum Temperature
140
NSF Certified
No
UL Listed
Yes
Volts
115V

Starting at
$88.29
EACH
  • QUANTITY