DESCRIPTION

  • 6-year limited tank and parts warranty
  • Controls pumps up to 1/2 HP or 115 V/15A- normally closed
  • Designed for effluent, sewage and dewatering applications
  • Heavy duty mechanical contacts
  • Pumping range from 7 In. to 36 In.
  • Top-mounted T&P valve

Zoeller 15A Mechanical Float Switch

Z100064

Volts:

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Material
Plastic
Material Type
Polypropylene, PVC
Maximum Temperature
140
NSF Certified
No
UL Listed
Yes
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY