DESCRIPTION

  • 6-year limited tank and parts warranty
  • Audible alarm with alarm indicator light
  • For indoor/outdoor use (Nema 4X)
  • Operates 208/230/ 460 V 840 grinder pumps
  • Operates a duplex auto-reversing 840 grinder pumps
  • Top-mounted T&P valve

Zoeller 16 in. Control Panel

Z100398

Volts:

SPECIFICATIONS

Capacity
1,344 cu in
Depth
6 in
Height
16 in
Length
16 in
NEMA Specifications
NEMA 4x
Power Source
Electric
UL Listed
Yes
Volts
115/208/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY