DESCRIPTION

  • 18" x 30" poly structural foam basin
  • 2" discharge through the cover
  • 2" vent through the cover
  • Split steel Simplex cover

Zoeller 18 in. Structural Foam Sewer Basin with Cover

Z311099

Length:

30 in

SPECIFICATIONS

Crush Proof
No
Depth
30 in
Diameter
18 in
Height
30 in
Length
30 in
Material
Plastic
Maximum Temperature
130
Width
18 in

Starting at
$189.34
EACH
  • QUANTITY

DOCUMENTS