18 x 30 in. Duplex Fiberglass Sewer Basin
18 x 30 in. Duplex Fiberglass Sewer Basin
Frequently Purchased Together
Product Details
- 2" vent and 2" discharge
- 4" inlet hub mounted approximately 10 1/2" below cover
- 18" x 30" fiberglass basin with steel lid
Specifications
- Brand Model Compatibility:
- Sump/Sewage Basin & Cover
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Crush Proof:
- No
- Depth:
- 30 in
- Diameter:
- 18 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 36 in
- Length:
- 21 in
- Material:
- Fiberglass
- Maximum Temperature:
- 130
- Width:
- 21 in