DESCRIPTION

  • Alarm system operates to warn of a high water condition
  • Alarm test and horn silence switch with auto reset
  • Indoor/outdoor alarm system
  • Terminal connections for a pump and float switch

Zoeller 1Ph Nema 4X Alarm System

Z100126

Volts:

SPECIFICATIONS

Height
6 in
IsAcceptableImage
Length
4 in
Material
Plastic
Power Source
Electric
UL Listed
Yes
Volts
115V

Starting at
$300.19
EACH
  • QUANTITY