DESCRIPTION

Zoeller 2 hp 115V Sewage Pump

Z2920009

Flow Rate:

SPECIFICATIONS

AMP
20.5
Built-In Grinder
No
Cord Length
20 ft
Discharge
3 in
End Connection 1
NPT
Flow Rate
214 gpm
Horsepower
2 hp
Impeller
Non-clogging Vortex
Material
Cast Iron
Pump Application
Solids
Pump Body Material
Cast Iron
Pump Phase
3
RPM
3450
UL Listed
No
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY