DESCRIPTION

  • 24" x 60" fiberglass basin
  • Basin package includes fiberglass basic, 1 1/4" discharging pipe, high water alarm, seals, junction box, and rail system
  • Includes grinder pump ZWD820

Zoeller 2 hp Grinder Packaged System

Z9220005

Volts:

SPECIFICATIONS

AMP
13.7
Diameter
48 in
Discharge Configuration
Vertical
Flow Rate
46 gpm
Height
60 in
Horsepower
2 hp
Maximum Temperature
130
Pump Body Material
Fiberglass
Pump Phase
1
Volts
230V
Width
24 in

Starting at
Call for Pricing
  • QUANTITY