2 in. Plastic Union Check Valve

You last purchased this on
 
Zoeller Pump Co

2 in. Plastic Union Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

2 in. Plastic Union Check Valve

  • Fast #
  • Part #Z300042
  • Item #3988537
  • Manufacturer Part #30-0042
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solvent weld ends with unions
  • Reduces motor and pump noise from plumbing system
  • Manufacturer may vary by location
  • No threading of pipe required
  • Durably constructed PVC check body and compression end fittings
  • Solvent-weld ends with unions allow for easy installation
  • Full-flow, non-clog design installation
  • Designed for both horizontal and vertical usage
  • Suitable for installation below basin cover
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
FM Approved:
No
IAPMO Listed -:
No
Length:
10-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
130
NSF Certified:
Yes
Pressure - High:
50
Pressure Class:
50#
UL Listed:
Yes
Valve Body Material:
PVC
Valve Disc Material:
Buna-N
Valve Seat Material:
Nickel Plated
Valve Size:
2 in
Valve Type:
Check Valve
Weight:
3 lb