2 in. Replacement Flange Kit

You last purchased this on
 
Zoeller Pump Co

2 in. Replacement Flange Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

2 in. Replacement Flange Kit

  • Fast #
  • Part #Z101305
  • Item #1850500
  • Manufacturer Part #10-1305
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes flange, gasket, washers and bolts
  • Replacement kits for use with 160, 180, 280, and 290 series pumps
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
10 in
Length:
8 in
Material:
Stainless Steel
UL Listed:
No
Width:
6 in